This product has been discontinued.

LED Canopy Fixture, 40W, 120-277V, 5000K, Square, White
Item #: 995951
Cat #: CANOPYA/040UNVD750/10C5/WH
UPC: 046135741739
to view pricing and more.
Documents & Guides
LED Canopy Fixture, 40W, 120-277V, 5000K, Square, White, Sylvania Part # 74173
Overview
LED Canopy Fixture, 40W, 120-277V, 5000K, Square, White, Sylvania Part # 74173
Also known as: 046135741739, CANOPYA/040UNVD750/10C5/WH
Specifications
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120, 277 |
| Color: | White |
| Type: | Canopy Light |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Color: | White |
| Light Technology: | LED |
| Volts AC: | 120, 277 |
| Type: | Canopy Light |