Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21242

Item #: 996000
Cat #: S4048
UPC: 045923040481
Sign In or Register to view pricing and more.
Documents & Guides
40 Watt G25 Incandescent; Clear; 3000 Average rated hours; 360 Lumens; Medium Base; 120 Volt; 3/Pack

Overview

40 Watt G25 Incandescent; Clear; 3000 Average rated hours; 360 Lumens; Medium Base; 120 Volt; 3/Pack
Also known as: 045923040481, S4048

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Lumens: 360
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Color: Clear
Volts AC: 120
Wattage: 40
Shape: G25 (Globe)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Lumens: 360
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)