Kinetix Food Grade Servo, 480 V AC, 63 mm Bolt Circle, 3 Mag, 6750

Item #: 996013

Cat #: VPF-B0633T-PJ14AF

UPC: 885630972534

to view pricing and more.
Documents & Guides
Kinetix Food Grade Servo, 480 V AC, 63 mm Bolt Circle, 3 Mag, 6750 RPM, Multi Turn, Holding Brake

Overview

Kinetix Food Grade Servo, 480 V AC, 63 mm Bolt Circle, 3 Mag, 6750 RPM, Multi Turn, Holding Brake

Kinetix® VPF food-grade servo motors from Allen-Bradley® are designed to meet the many unique needs of the food and beverage industry. Catalog item VPF-B0633T-PJ14AF from Rockwell Automation® is a 480 V AC Kinetix VPF food-grade servo motor with 24 V DC holding brake and 63 mm bolt circle frame size. It is 6750 RPM rated speed and multi-turn 18 bit. And it has three magnet stacks, SpeedTEC® right angle DIN, IEC metric mounting flange keyed shaft, and food grade shaft seal.

Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 885630972534, VPF-B0633T-PJ14AF

Specifications

Type: Servo Motor
Type: Servo Motor