LED Tape Light, 3000K, 80 CRI, 12VDC, 16.4' Spool

Item #: 996082

Cat #: DI-12V-FV30-8016

UPC: 848333001758

to view pricing and more.
Documents & Guides
LED Tape Light, 3000K, 80 CRI, 12 Volt DC, 16.4 Foot Spool

Overview

LED Tape Light, 3000K, 80 CRI, 12 Volt DC, 16.4 Foot Spool
Also known as: 848333001758, DI-12V-FV30-8016

Specifications

Color Temperature: 3000 (Warm White)
Length: 16.4 ft
Volts DC: 12
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts DC: 12
Dimmable: Yes
Length: 16.4 ft
Light Technology: LED