SpectraCool Narrow Indoor/Outdoor AC with RAC, 11000 BTU 115V, Lt Gray, Steel

Item #: 996107

Cat #: N431216G060

UPC: 783510239220

to view pricing and more.
SpectraCool Narrow Indoor/Outdoor ACs provide space-saving solution on low-depth cabinets. This SpectraCool Narrow Indoor/Outdoor AC with RAC, N431216G060 item is rated 11000 BTU 115V with material of Steel color Lt Gray.

Overview

SpectraCool Narrow Indoor/Outdoor ACs provide space-saving solution on low-depth cabinets. This SpectraCool Narrow Indoor/Outdoor AC with RAC, N431216G060 item is rated 11000 BTU 115V with material of Steel color Lt Gray.

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510239220, N431216G060

Specifications

Width: 11.500 in
Depth: 14 in
Color: Light Gray
Height: 43 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: NEMA 4X
Wattage: 3223
BTU: 11000
Width: 11.500 in
Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 4X
BTU: 11000
Depth: 14 in
Height: 43 in
Finish: Powder Coated
Wattage: 3223