LEV 3NUMT-1M S3NU 3PH 100:01A

Item #: 996178

Cat #: 3NUMT-1M

UPC: 078477630648

Sign In or Register to view pricing and more.
These multi-function meters are ideal for typical 3-phase, 3-wire (Delta) and 3-phase, 4-wire (WYE) circuit applications. Both models feature time of use (TOU) readings and a user-friendly LCD display which provides quick, easy visualization of power status and signal strength as well as kVA, kVAR, PF and per-phase voltage measurements. Their seamless integration with Leviton's Energy Manager and BillSuite software, as well as utility company gas, steam and water meters provides a comprehensive

Overview

These multi-function meters are ideal for typical 3-phase, 3-wire (Delta) and 3-phase, 4-wire (WYE) circuit applications. Both models feature time of use (TOU) readings and a user-friendly LCD display which provides quick, easy visualization of power status and signal strength as well as kVA, kVAR, PF and per-phase voltage measurements. Their seamless integration with Leviton's Energy Manager and BillSuite software, as well as utility company gas, steam and water meters provides a comprehensive

3500 Series Indoor Type Modbus TCP/Bacnet IP Unerversal Voltage 208-480 VAC 100A 3 Phase 3W/4W Multi-Function

Also known as: 078477630648, 3NUMT-1M

Specifications

No Specifications Available