Safety Contactor, 30A, Line Side, 110/120VAC Coil, 3 N.O., 3 N.O. 1 N.C.

Item #: 996180

Cat #: 100S-C30D31C

UPC: 611320223507

to view pricing and more.
Documents & Guides
Safety Contactor,30 Amp,110/120 Volt AC Coil.,3 Normally Open Power Poles,3 NOC & 1 NCC, Line Side Coil Termination,Standard Contact

Overview

Safety Contactor,30 Amp,110/120 Volt AC Coil.,3 Normally Open Power Poles,3 NOC & 1 NCC, Line Side Coil Termination,Standard Contact

The Bulletin 100-C/104-C IEC contactor family, along with a wide range of common accessories and Bulletin 193 solid-state overload relays, provides the most compact and flexible starter component system available and are made of environmentally friendly materials.

Also known as: 611320223507, 100S-C30D31C

Specifications

Volts AC Control: 110/120
Amps: 30
Poles: 7
Type: Safety Contactor
Volts AC Control: 110/120
Poles: 7
Amps: 30
Type: Safety Contactor