Kinetix Low Inertia Servo, 480 V AC, 115 mm Bolt Circle, 2 Mag, 2500 RPM

Item #: 996226

Cat #: VPL-B1152C-PJ14AA

UPC: 885630597010

to view pricing and more.
Documents & Guides
Kinetix Low Inertia Servo, 480 Volt AC, 115 mm Bolt Circle, 2 Mag, 2500 RPM, Multi Turn, Keyed, Hold Brake

Overview

Kinetix Low Inertia Servo, 480 Volt AC, 115 mm Bolt Circle, 2 Mag, 2500 RPM, Multi Turn, Keyed, Hold Brake

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B1152C-PJ14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 115 mm bolt circle frame size. It is 2500 RPM rated speed. And it has two magnet stacks, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.

Also known as: 885630597010, VPL-B1152C-PJ14AA

Specifications

Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 115 mm
RPM: 2500
Volts AC: 480
Size: 115 mm
Type: Servo Motor, Low Inertia
RPM: 2500