TCP LED12BR3024K

Item #: 996286
Cat #: LED12BR3024K
UPC: 762148249153
Sign In or Register to view pricing and more.
TCP LED12BR3024K LED 12W BR30

Overview

TCP LED12BR3024K LED 12W BR30
Also known as: 762148249153, LED12BR3024K

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Wattage: 12
Lumens: 680
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 680
Shape: BR30 (Bulged Reflector)
Wattage: 12

Customer Reviews

No reviews for this product
(0)