Cordset, M12F-FL, 5-Pin, Straight, 30ft

Item #: 996355

Cat #: MQDC1-530

UPC: 662488478148

to view pricing and more.
Documents & Guides
Cordset, M12 Female To Flying Lead, 5-Pin, Straight, PVC/PUR, 30ft

Overview

Cordset, M12 Female To Flying Lead, 5-Pin, Straight, PVC/PUR, 30ft
Also known as: 662488478148, MQDC1-530

Specifications

Length: 9.130 in
Length: 9.130 in