LED Floodlight, 26 Watt, 4000 Lumen, 5000K, 120V

Item #: 996384

Cat #: FFLED26/PCS

UPC: 019813237107

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 26 Watt, 4000 Lumen, 5000K, 75 CRI, 120 Volt, Photoelectric Control, NEMA Beam Spread of 7H x 6V, Heavy-Duty Mounting Arm With "O" Ring Seal & Stainless Steel Screw, Bronze Finish

Overview

LED Floodlight, 26 Watt, 4000 Lumen, 5000K, 75 CRI, 120 Volt, Photoelectric Control, NEMA Beam Spread of 7H x 6V, Heavy-Duty Mounting Arm With "O" Ring Seal & Stainless Steel Screw, Bronze Finish
Also known as: 019813237107, FFLED26/PCS

Specifications

Mounting: Arm
Wattage: 26
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Lumens: 4087
Mounting: Arm
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 26
Color: Bronze
Lumens: 4087