Paddle Switch, 20A, 4-Way, Magnesium

Item #: 996628

Cat #: ASPD-2042M4

UPC: 785007022575

to view pricing and more.
Documents & Guides
Paddle Switch, 20A, 4-Way, 120 VAC Magnesium (Silvery-White)

Overview

Paddle Switch, 20A, 4-Way, 120 VAC Magnesium (Silvery-White)

Adorne Paddle Style Switches feature a wide graceful paddle that works with a simple up and down motion, allowing you to turn lights on and off with ease. Integral silver contacts provide long-lasting performance.

Also known as: 785007022575, ASPD-2042M4

Specifications

Volts AC: 120
Mounting: Box
Amps: 20
Volts AC: 120
Amps: 20
Mounting: Box