LED High Bay, H2 Series, 25250 Lumen, 209/192 Watt, 347/480V, 5000K

Item #: 996717

Cat #: H2GMC5NN-SSG

UPC:

to view pricing and more.
Documents & Guides
Vigilant LED High Bay, H2 Series, 25250 Lumen, 209/192 Watt, 347/480 Volt, 5000K, Clear Tempered Glass Lens

Overview

Vigilant LED High Bay, H2 Series, 25250 Lumen, 209/192 Watt, 347/480 Volt, 5000K, Clear Tempered Glass Lens
Also known as: H2GMC5NN-SSG

Specifications

Volts AC: 480, 347
Color Temperature: 5000 (Bright White)
Color: Gray
Wattage: 192, 209
Light Technology: LED
Volts AC: 480, 347
Color: Gray
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 192, 209