This product has been discontinued.

15W AR111 LED Lamp, 27K
Item #: 996783
Cat #: 15AR111/LED/927/F40/DIM-12V-6/1
UPC: 046677460150
to view pricing and more.
Documents & Guides
LED Lamp, 15W, 12V, Bulb: AR111, Base: GX53, Lumens: 830, Color Temp.(Kelvin): 2700K, Beam Angle: 40°, CRI: 90, Rated Average Life: 40,000 Hrs.
Overview
LED Lamp, 15W, 12V, Bulb: AR111, Base: GX53, Lumens: 830, Color Temp.(Kelvin): 2700K, Beam Angle: 40°, CRI: 90, Rated Average Life: 40,000 Hrs.
Also known as: 046677460150, 15AR111/LED/927/F40/DIM-12V-6/1
Specifications
| Volts AC: | 12 |
| Lumens: | 830 |
| Wattage: | 15 |
| Color Rendering Index (CRI): | 90 |
| Shape: | AR111 (Aluminum Reflector) |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Angle: | 40° |
| Volts AC: | 12 |
| Wattage: | 15 |
| Shape: | AR111 (Aluminum Reflector) |
| Light Technology: | LED |
| Lumens: | 830 |
| Color Rendering Index (CRI): | 90 |
| Color Temperature: | 2700 (Warm White) |
| Angle: | 40° |