LED Wallpack, 20W, 120-277V, Bronze

Item #: 99682

Cat #: WPLED20

UPC: 019813018539

Sign In or Register to view pricing and more.
LED Wallpack, 20W, 120-277V, BronzeLED Wallpack, 20W, 5584K, 120-277V, Color: Bronze, Includes: Surface Mount.

Overview

LED Wallpack, 20W, 120-277V, BronzeLED Wallpack, 20W, 5584K, 120-277V, Color: Bronze, Includes: Surface Mount.
Also known as: 019813018539, WPLED20

Specifications

Type: Wallpack
Wattage: 20
Color Temperature: 5600 (Bright White)
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Type: Wallpack
Color Temperature: 5600 (Bright White)
Light Technology: LED
Wattage: 20
Color: Bronze
Volts AC Range: 120 - 277