ETN QBHGFT2020 Quicklag Industrial

Item #: 996860
Cat #: QBHGFT2020
UPC: 786676027823
Sign In or Register to view pricing and more.
Documents & Guides
C-H QBHGFT2020 20A 2P CKT BRK SELF TEST

Overview

C-H QBHGFT2020 20A 2P CKT BRK SELF TEST
Also known as: 786676027823, QBHGFT2020

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)