1 Light 8" Utility Wall Mount, Black

Item #: 996923

Cat #: 77-137

UPC: 045923771378

to view pricing and more.
Documents & Guides
1 Light - 8" Utility Wall with White Glass - Black Finish

Overview

1 Light - 8" Utility Wall with White Glass - Black Finish

Nuvo's 1 light, 8 inch utility wall mount fixture is a practical exterior lighting solution. Perfect for parking lots, entrances, or anywhere else quality exterior illumination is required, this black wall mount features a single A19 bulb behind a white Glass cylinder. Functional and durable, this utility wall mount is made to withstand the harshest weather conditions.

Also known as: 045923771378, 77-137

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 100
Color: Black
Standards: California Proposition 65