Panel For Enclosure, Size: 60 x 42", Condutive Steel

Item #: 99698

Cat #: A60BFP42G

UPC: 783510150266

Sign In or Register to view pricing and more.
Panel For Enclosure, Size: 60 x 42 Inch, Material: Conductive Steel, For Use With NEMA 3R,4,4X,12 & 13 Enclosures.

Overview

Panel For Enclosure, Size: 60 x 42 Inch, Material: Conductive Steel, For Use With NEMA 3R,4,4X,12 & 13 Enclosures.

nVent HOFFMAN HOFA60BFP42G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510150266, A60BFP42G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 57 in
Material: Steel
Width: 39 in
Finish: Galvanized
Height: 57 in
Width: 39 in
Material: Steel
Finish: Galvanized