Air Conditioner, Sealed Enclosure Cooling, 4000 BTU/HR, Metal/Galvanized

Item #: 997163
Cat #: N280426G210
UPC: 78351034784
Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner, Sealed Enclosure Cooling, 4000 BTU/HR, Metal/Galvanized - DISC PER MFR

Overview

Air Conditioner, Sealed Enclosure Cooling, 4000 BTU/HR, Metal/Galvanized - DISC PER MFR
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 78351034784, N280426G210

Specifications

Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Gray
IP/NEMA Rating: NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)