
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Lamps, Projection, Bulb Type: Dze/fds, Watts: 150, Base Type: 2-pin Prefocus, Overall Length: 2 11/16, Average Rated Life: 100, Lumens Initial: 4,500, Application: Quartzline Single-ended
Overview
Lamps, Projection, Bulb Type: Dze/fds, Watts: 150, Base Type: 2-pin Prefocus, Overall Length: 2 11/16, Average Rated Life: 100, Lumens Initial: 4,500, Application: Quartzline Single-ended
Also known as: 043168376952, DZE/FDS-24
Specifications
| Gangs: | 1 |
| Material: | Steel |
| Depth: | 3/4 in |
| Gangs: | 1 |
| Depth: | 3/4 in |
| Material: | Steel |