9.5W LED Lamp

Item #: 997285
Cat #: 9.5PLH/840/DIR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Replacement Lamp, 9.5W LED Lamp Sub Compatible with G24q and GX24q Bases, Color: 4000K, CRI: 80. Lumens: 935, Replaces 13-18W CFL PLS Lamp

Overview

LED Replacement Lamp, 9.5W LED Lamp Sub Compatible with G24q and GX24q Bases, Color: 4000K, CRI: 80. Lumens: 935, Replaces 13-18W CFL PLS Lamp
Also known as: 9.5PLH/840/DIR

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 935
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Wattage: 9.500
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Base: 4-Pin (G24q), 4-Pin (GX24Q)
Lumens: 935
Light Technology: LED
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)