WIE LJW4ASP FIT ANGLE SEAL PLATE

Item #: 997459
Cat #: LJW4ASP
UPC: 786725328345
Sign In or Register to view pricing and more.
Documents & Guides
WIE LJW4ASP FIT ANGLE SEAL PLATE 90D

Overview

WIE LJW4ASP FIT ANGLE SEAL PLATE 90D
Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections and fittings feature an open-top design for easy lay-in of wiring. No pulling through of wires and cables is required with this design. A complete selection of straight sections and fittings are offered in five sizes.
Also known as: 786725328345, LJW4ASP

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Standards: California Proposition 65
Angle: 90°
Color: Gray
Height: 4 in
Standards: California Proposition 65
Width: 4 in
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)