Fixed Rack Shelf, 24"

Item #: 99750

Cat #: P24SH9

UPC: 783510735708

to view pricing and more.
Documents & Guides
Fixed Rack Shelf, Material: Steel/Light-Gray Polyester Powder Paint, Fits 24" Rack Width, Dimensions: 29.49" x 26.17" x 28.28"

Overview

Fixed Rack Shelf, Material: Steel/Light-Gray Polyester Powder Paint, Fits 24" Rack Width, Dimensions: 29.49" x 26.17" x 28.28"

Fixed Shelves mount to the front and back rack angles. The shelf is 14 gauge steel with adjustable 12 gauge steel supports. Adjustable to fit multiple-depth enclosures or rack angle placements. Entire assembly is finished with RAL 7035 textured light-gray polyester powder paint. Load rating is 150 lb. (68 kg). Rack accessories that are shorter than the enclosure depth can be mounted to rack angles or frame accessory brackets attached to grid straps. Order these items separately.

Also known as: 783510735708, P24SH9

Specifications

Material: Steel
Type: Fixed Shelf
Material: Steel
Type: Fixed Shelf