3 IRON MOGUL OUTLET BODY 90 DEG

Item #: 99756

Cat #: LBD8800

UPC: 782274518800

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Condulet LBD mogul conduit body, Feraloy iron alloy, 3"

Overview

Eaton Crouse-Hinds series Condulet LBD mogul conduit body, Feraloy iron alloy, 3"

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274518800, LBD8800

Specifications

Type: Type LB
Material: Iron Alloy
Hub Diameter: 3 in
Type: Type LB
Hub Diameter: 3 in
Material: Iron Alloy