Transformer, Dry Type, NEMA 3R, 480 Delta - 480Y/277, 3PH, 45 kVA, CU

Item #: 997803

Cat #: SG3A0045KK0AF

UPC:

to view pricing and more.
Documents & Guides
Transformer, Dry Type, 45 KVA, 3-Phase, 480 Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Ventilated, 115 Degree C, Aluminum Windings, 60 Hz operation

Overview

Transformer, Dry Type, 45 KVA, 3-Phase, 480 Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Ventilated, 115 Degree C, Aluminum Windings, 60 Hz operation
Also known as: SG3A0045KK0AF

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 277/480Y