Cable, Pre-wired, 22AWG, 9 Twisted Pairs, Shielded, 1.0m, ( 3.28')

Item #: 99784

Cat #: 1492-ACABLE010UC

UPC: 662072833056

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-IF16, (Different Voltage), or 1756-IF8H, (Voltage), Analog Input Module, 22AWG, 9 Twisted Pair, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 1.0 meter, (3.28 Foot)

Overview

Cable, Pre-wired, for 1756-IF16, (Different Voltage), or 1756-IF8H, (Voltage), Analog Input Module, 22AWG, 9 Twisted Pair, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 1.0 meter, (3.28 Foot)

Allen-Bradley® catalog 1492-ACABLE010UC is a prewired cable for 1756-IF16 (diff. voltage) or 1756-IF8H (voltage) analog input module from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662072833056, 1492-ACABLE010UC

Specifications

Family / Style: 1492
Length: 1 m
Type: Analog Cable
Gauge: 22 AWG
Conductors: 9 Pair
Family / Style: 1492
Type: Analog Cable
Conductors: 9 Pair
Length: 1 m
Gauge: 22 AWG