Smart-UPS, SRT, 192 Volt 5/6 kVA RM, Battery Pack

Item #: 997858

Cat #: SRT192RMBP

UPC: 731304301776

to view pricing and more.
Smart-UPS, SRT, 192 Volt 5/6 kVA RM, Battery Pack

Overview

Smart-UPS, SRT, 192 Volt 5/6 kVA RM, Battery Pack

This product is part of the Smart-UPS battery systems, providing extended runtime to SRT mission critical applications. This extendable-run battery pack provides extended runtime during prolonged power outages. Embedded monitoring at the cell, module, and cabinet level provides data of battery runtime and health. It is a lead-acid battery with a 2-year warranty. Its dimensions are 683mm (depth) x 432mm (height) x 130mm (width) and weighs 91.0kg. Ideal for Smart-UPS on-line mission critical applications. It conforms to OSHPD.

Also known as: 731304301776, SRT192RMBP

Specifications

Mounting: Rack
Volt Amps: 6kVA, 5kVA
Type: Uninterruptible Power Supply, Smart
Mounting: Rack
Type: Uninterruptible Power Supply, Smart
Volt Amps: 6kVA, 5kVA