FUT.FLOOD 52W COOL ARM DIM 7X6 B

Item #: 997868

Cat #: FFLED52/D10

UPC: 019813225050

Sign In or Register to view pricing and more.
Documents & Guides
FUTURE FLOOD 52W LED COOL ARM DIM 7X6 BRONZE

Overview

FUTURE FLOOD 52W LED COOL ARM DIM 7X6 BRONZE
Also known as: 019813225050, FFLED52/D10

Specifications

Wattage: 52
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 7597
Wattage: 52
Mounting: Knuckle
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 7597