White Polyester Label, 3"x2", Thermal Transfer

Item #: 997883

Cat #: B33-19-423

UPC: 754473911188

to view pricing and more.
White Polyester Label, 3 Inch x 2 Inch, Thermal Transfer, Acrylic Adhesive, Outdoor Use, Roll of 500 Labels

Overview

White Polyester Label, 3 Inch x 2 Inch, Thermal Transfer, Acrylic Adhesive, Outdoor Use, Roll of 500 Labels
Also known as: 754473911188, B33-19-423

Specifications

Width: 3 in
Type: Permanent, Label
Height: 2 in
Material: Polyester
Color: White
Width: 3 in
Height: 2 in
Color: White
Type: Permanent, Label
Material: Polyester