This product has been discontinued.

Fitting, 4-Way Cross, 12" x 4" (300mm x
Item #: 998316
Cat #: FRFWC12X4W4BL
UPC: 074983118168
to view pricing and more.
Documents & Guides
Attaches to a 12x4 channel and/or fittings to create a horizontal four way cross intersection with two 4x4 exits, Black.
Overview
Attaches to a 12x4 channel and/or fittings to create a horizontal four way cross intersection with two 4x4 exits, Black.
Also known as: 074983118168, FRFWC12X4W4BL
Specifications
| Material: | ABS |
| Width: | 12 in |
| Color: | Black |
| Height: | 4 in |
| Family / Style: | FiberRunner® |
| Type: | 4-Way Cross Fitting |
| Material: | ABS |
| Color: | Black |
| Family / Style: | FiberRunner® |
| Width: | 12 in |
| Height: | 4 in |
| Type: | 4-Way Cross Fitting |