This product has been discontinued.

Fitting, Horz Tee with 4" x 4" Exit, 12"
Item #: 998317
Cat #: FRT12X4W4BL
UPC: 074983118182
to view pricing and more.
Documents & Guides
Attaches to 12x4 channel and/or fittings to create a 90° horizontal branch with a 4x4 exit from straight horizontal run. Accepts optional split cover FRTSC12W4BL.
Overview
Attaches to 12x4 channel and/or fittings to create a 90° horizontal branch with a 4x4 exit from straight horizontal run. Accepts optional split cover FRTSC12W4BL.
Also known as: 074983118182, FRT12X4W4BL
Specifications
| Type: | Horizontal Tee |
| Width: | 12 in |
| Color: | Black |
| Height: | 4 in |
| Length: | 4 in |
| Material: | PVC |
| Family / Style: | FiberRunner® |
| Type: | Horizontal Tee |
| Color: | Black |
| Length: | 4 in |
| Family / Style: | FiberRunner® |
| Width: | 12 in |
| Height: | 4 in |
| Material: | PVC |