Relay, Ice Cube, 5A, 14-Blade, Hermetically Sealed, 4P, 24VAC

Item #: 99832

Cat #: KHS-17A11-24

UPC: 785191212103

to view pricing and more.
Documents & Guides
Relay, Ice Cube, 5 Amp, 14-Blade, Solder Terminals, Hermetically Sealed, Class I, Div 2, 4-Pole Double Throw, 24 Volt AC Coil, No Options

Overview

Relay, Ice Cube, 5 Amp, 14-Blade, Solder Terminals, Hermetically Sealed, Class I, Div 2, 4-Pole Double Throw, 24 Volt AC Coil, No Options
Also known as: 785191212103, KHS-17A11-24

Specifications

Base: 14-Blade
Amps: 5
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Material: Steel
Base: 14-Blade
Volts AC Control: 24
Mounting: Socket
Material: Steel
Amps: 5
Type: Relay, IceCube
Poles: 4