LPACK WALLPACK 26W NEUTRAL LED WITH BACKPLATE AND JUNC BOX WHITE

Item #: 998468

Cat #: WPLED26NW

UPC: 019813027289

Sign In or Register to view pricing and more.
Documents & Guides
LPACK WALLPACK 26W NEUTRAL LED WITH BACKPLATE AND JUNC BOX WHITE

Overview

LPACK WALLPACK 26W NEUTRAL LED WITH BACKPLATE AND JUNC BOX WHITE
Also known as: 019813027289, WPLED26NW

Specifications

Color Rendering Index (CRI): 71
Wattage: 26
Color Temperature: 4000 (Cool White)
Color: White
Color Rendering Index (CRI): 71
Color Temperature: 4000 (Cool White)
Wattage: 26
Color: White