
11W CFL Retrofit LED Lamp, 27K
Item #: 998476
Cat #: 11PLHG4/827/DIR
UPC: 028672408177
to view pricing and more.
Documents & Guides
LED Replacement Lamp, 11W LED Lamp sub for 4-Pin G24q & GX24q series (electronic ballast). Color: 2700K, CRI: 80. Lumens: 850, Replaces 13W, 18W, 26W, 32W, & 42W CFL PL Lamps.
Overview
LED Replacement Lamp, 11W LED Lamp sub for 4-Pin G24q & GX24q series (electronic ballast). Color: 2700K, CRI: 80. Lumens: 850, Replaces 13W, 18W, 26W, 32W, & 42W CFL PL Lamps.
Also known as: 028672408177, 11PLHG4/827/DIR
Specifications
| Lumens: | 850 |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 11 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Lumens: | 850 |
| Wattage: | 11 |
| Light Technology: | LED |
| Color Rendering Index (CRI): | 80 |
| Color Temperature: | 2700 (Warm White) |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |