REXEL logo

Sustainable

LED Troffer Retrofit Kit, 30W, 120-277V, 2 x 2ft

Item #: 998579
Cat #: 30TROFKIT22DIM/830/277V/R
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit Kit, 30W, 120-277V, 2 x 2 ft, Warm White, Lumens: 3330, CRI: 80, Color Temperature: 3000K, Beam Angle: 120°, Rated Average Life: 50,000 Hrs.

Overview

LED Troffer Retrofit Kit, 30W, 120-277V, 2 x 2 ft, Warm White, Lumens: 3330, CRI: 80, Color Temperature: 3000K, Beam Angle: 120°, Rated Average Life: 50,000 Hrs.
Also known as: 30TROFKIT22DIM/830/277V/R

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Volts AC: 120-277
Wattage: 30
Length: 2 ft
Light Technology: LED
Mounting: Recessed
Volts AC: 120-277
Length: 2 ft
Color Temperature: 3000 (Warm White)
Wattage: 30
Light Technology: LED

Customer Reviews

No reviews for this product
(0)