12.5W PAR30 LED Lamp, 40K

Item #: 998580
Cat #: 12.5PAR30G4DIM/940FL40
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12.5W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 900, CRI: 90, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 40,000 Hrs. On Sale While Supplies Last.

Overview

Dimmable LED Lamp, 12.5W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 900, CRI: 90, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 40,000 Hrs. On Sale While Supplies Last.
Also known as: 12.5PAR30G4DIM/940FL40

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 90
Lumens: 900
Wattage: 12.500
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 12.500
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Shape: PAR30 (Sealed Beam)
Lumens: 900
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)