12.5W PAR30 LED Lamp, 27K

Item #: 998581
Cat #: 12.5PAR30G4DIM/927FL40
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 12.5W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 815, CRI: 90, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 40,000 Hrs.

Overview

Dimmable LED Lamp, 12.5W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 815, CRI: 90, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 40,000 Hrs.
Also known as: 12.5PAR30G4DIM/927FL40

Specifications

Lumens: 815
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 12.500
Light Technology: LED
Dimmable: Yes
Angle: 40°
Lumens: 815
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 12.500
Dimmable: Yes
Base: Medium Screw (E26)
Shape: PAR30 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)