Fuse, 2 Amp, Time-Delay Glass, 5mm x 20mm, 250V, RoHS

Item #: 998752

Cat #: BK/S506-2-R

UPC: 051712639576

to view pricing and more.
Documents & Guides
2 Amp, Time-Delay, Glass Fuse, 5 mm x 20 mm, 250 Volt, RoHS, Bulk Pack

Overview

2 Amp, Time-Delay, Glass Fuse, 5 mm x 20 mm, 250 Volt, RoHS, Bulk Pack

Eaton Bussmann low breaking capacity fuses with nickel-plated brass end caps feature time-delay performance, ideal for inductive circuits and conforms to IEC standards.

Also known as: 051712639576, BK/S506-2-R

Specifications

Diameter: 5 mm
Length: 20 mm
Volts DC: 32
Speed: Time Delay
Material: Glass
Volts AC: 250
Amps: 2
Mounting: Cartridge
Interrupt Rating DC: 35
Diameter: 5 mm
Volts DC: 32
Material: Glass
Amps: 2
Interrupt Rating DC: 35
Length: 20 mm
Speed: Time Delay
Volts AC: 250
Mounting: Cartridge