FDC Device Box, 1-Gang, 3/4", Malleable Iron

Item #: 9988
Cat #: FDC-1-75L
UPC: 781381322447
Sign In or Register to view pricing and more.
Documents & Guides
FDC Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit, With Mounting Lugs.

Overview

FDC Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit, With Mounting Lugs.
FS/FD Device Boxes accommodates wiring devices and provides opening to splice, tap or pull conductors.
Also known as: 781381322447, FDC-1-75L

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 3/4 in
Number of Hubs: 2
Material: Malleable Iron
Hub Diameter: 3/4 in
Gangs: 1
Number of Hubs: 2

Customer Reviews

No reviews for this product
(0)