FUTURE FLOOD 26W LED NEUTRAL TRUNNION ON-OFF 7X6 BRONZE

Item #: 998831

Cat #: FFLED26TN

UPC: 019813222523

Sign In or Register to view pricing and more.
FUTURE FLOOD 26W LED NEUTRAL TRUNNION ON-OFF 7X6 BRONZE

Overview

FUTURE FLOOD 26W LED NEUTRAL TRUNNION ON-OFF 7X6 BRONZE
Also known as: 019813222523, FFLED26TN

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Color: Bronze
Lumens: 4043
Light Technology: LED
Wattage: 26
Mounting: Trunnion
Lumens: 4043
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED