9W CFL Retrofit LED Lamp, 40K

Item #: 998881

Cat #: LED-7324-40

UPC:

to view pricing and more.
LED Retrofit 9W Lamp, 4000KNon-Dimmable LED Lamp, 9W, 120-277V, Bulb: PL, Base: 4-Pin (Replaces: G24q 4-Pin base CFL), Lumens: >834, CRI: 83, Color Temperature: 4000K, Rated Average Life: >25,000 Hrs., 120° to 180° Beam Angle. Compatible with 13/18/26W Electronic Ballast or 120-277V Line Voltage

Overview

LED Retrofit 9W Lamp, 4000KNon-Dimmable LED Lamp, 9W, 120-277V, Bulb: PL, Base: 4-Pin (Replaces: G24q 4-Pin base CFL), Lumens: >834, CRI: 83, Color Temperature: 4000K, Rated Average Life: >25,000 Hrs., 120° to 180° Beam Angle. Compatible with 13/18/26W Electronic Ballast or 120-277V Line Voltage
Also known as: LED-7324-40

Specifications

Color Temperature: 4000 (Cool White)
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Lumens: 834
Color Rendering Index (CRI): 83
Wattage: 9
Light Technology: LED
Dimmable: No
Base: 4-Pin (G24q)
Angle: 120°, 180°
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 834
Wattage: 9
Dimmable: No
Angle: 120°, 180°
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Color Rendering Index (CRI): 83
Light Technology: LED
Base: 4-Pin (G24q)
Volts AC Range: 120 - 277