Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 999016

Cat #: UTP28X15GR

UPC: 074983079933

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 15ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 15ft.
Also known as: 074983079933, UTP28X15GR

Specifications

Material: Copper, Nylon
Color: Green/Natural
Material: Copper, Nylon
Color: Green/Natural