Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 999019

Cat #: UTP28X5MGR

UPC: 074983008995

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 5m.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 5m.
Also known as: 074983008995, UTP28X5MGR

Specifications

Color: Green
Material: Copper
Color: Green
Material: Copper