Servo Motor, Low Inertia, 460VAC, Size 6, Stack 101.6mm, 3000 RPM

Item #: 99921

Cat #: MPL-B640F-SJ72AA

UPC: 884951067806

to view pricing and more.
Documents & Guides
Servo Motor, MPL, Low-Inertia Brushless, 460 Volt AC, Frame Size 6, 215 mm, Stack Length 40, 101.6 mm, 3000 RPM, Single-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)

Overview

Servo Motor, MPL, Low-Inertia Brushless, 460 Volt AC, Frame Size 6, 215 mm, Stack Length 40, 101.6 mm, 3000 RPM, Single-Turn High-Resolution Encoder, Keyed Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), No Brake, IEC Metric, Free Mounting Holes (Type FF)
Also known as: 884951067806, MPL-B640F-SJ72AA

Specifications

Type: Servo Motor, Low Inertia
Size: 215 mm
Volts AC: 460
Length: 101.6 mm
RPM: 3000
Type: Servo Motor, Low Inertia
Volts AC: 460
RPM: 3000
Size: 215 mm
Length: 101.6 mm