RIWH IBHST LED BAY LIGHT SOLID TOP 24000 LUMENS LESS LENS MED

Item #: 999389

Cat #: IBHST24000LML/LENSMDMVOLTOZ1040K70CRIWH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RIWH IBHST LED BAY LIGHT SOLID TOP 24000 LUMENS LESS LENS MEDIUM DISTRIBUTION 120-277V OSRAM 0-10V DIMMING 40L COLOR TEMP 70CRI

Overview

RIWH IBHST LED BAY LIGHT SOLID TOP 24000 LUMENS LESS LENS MEDIUM DISTRIBUTION 120-277V OSRAM 0-10V DIMMING 40L COLOR TEMP 70CRI
Also known as: IBHST24000LML/LENSMDMVOLTOZ1040K70CRIWH

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Lumens: 24000
Color: White
Light Technology: LED
Dimmable: Yes
Wattage: 221
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Lumens: 24000
Light Technology: LED
Wattage: 221
Shape: Rectangular
Color Rendering Index (CRI): 70
Length: 4 ft, 48 in
Color: White
Dimmable: Yes
Volts AC Range: 120 - 277