LED Low-Profile Recessed, 2' x 4'

Item #: 999564

Cat #: 2BLT440LADPEL14LLP840

UPC: 190887470918

to view pricing and more.
Documents & Guides
LED Low-Profile Recessed Troffer, 2' x 4', 4000 Lumens, 82CRI, 4000K, 0-10 Volt Dimming.

Overview

LED Low-Profile Recessed Troffer, 2' x 4', 4000 Lumens, 82CRI, 4000K, 0-10 Volt Dimming.
Also known as: 190887470918, 2BLT440LADPEL14LLP840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Color: White
Family / Style: BLT Series
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Family / Style: BLT Series
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Volts AC Range: 120 - 277