Cable, Motor Power, 1000V Hybrid, 8 Conductor, 14AWG, 3m

Item #: 999581

Cat #: 2090-CSBM1DE-14AA03

UPC: 889508021539

to view pricing and more.
Documents & Guides
Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 14 AWG, 3 meter *** Rockwell Automation Preferred Product ***

Overview

Cable, Motor Power, Kinetix 5500, Non-Flex, TPE Orange, 1000 Volt Hybrid, 4 Power, 2 Feedback (Digital Communications), 2 Brake Conductor, 14 AWG, 3 meter *** Rockwell Automation Preferred Product ***
Also known as: 889508021539, 2090-CSBM1DE-14AA03

Specifications

Type: Cable, Power
Volts AC: 1kV
Length: 3 m
Special Program: Rockwell Automation Preferred Product
Type: Cable, Power
Length: 3 m
Volts AC: 1kV
Special Program: Rockwell Automation Preferred Product