Servo Motor,Rotary,Low Inertia,IEC,480VAC,1024 Sin/Cos,5000RPM, 24VDC Brake

Item #: 99960

Cat #: MPL-B420P-MK74AA

UPC: 820919980787

to view pricing and more.
Documents & Guides
MPL - Low-Inertia Brushless Servo Motors, 480 Volt AC, Frame Size 4 - 115 mm (4.53 Inch), Stack Length 20 - 50.8 mm (2 Inch), 5000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyless Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

Overview

MPL - Low-Inertia Brushless Servo Motors, 480 Volt AC, Frame Size 4 - 115 mm (4.53 Inch), Stack Length 20 - 50.8 mm (2 Inch), 5000 RPM, Multi-Turn High-Resolution Encoder (Absolute Feedback). Keyless Shaft Extension, SpeedTEC DIN Connector, Right Angle, 180° Rotatable (Quick Connect), 24 Volt DC Brake, IEC Metric, Free Mounting Holes (Type FF) *** Rockwell Automation Preferred Product ***

The PowerFlex® 755 On-Machine™ Drive is designed for automotive, packaging, and any material handling customer applications for conveyance including transfer tables, vertical lifts, power roll beds, framers, and turntables for example. The IP66 enclosure rating allows the drive to be mounted on or near the machine and close to the motor to reduce the length of cables and installation costs. Customers can select from various options for Safe Torque Off, Network-Integrated Safety, input and control power, braking controls, and encoder types to meet their specific application needs. All connections to the drive are made using quick-connect receptacles that are mounted directly to the enclosure for quick installation.

Also known as: 820919980787, MPL-B420P-MK74AA

Specifications

Volts AC: 480
Volts DC: 24
Type: Servo Drive
Size: Frame 4
RPM: 5000
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Type: Servo Drive
RPM: 5000
Volts DC: 24
Size: Frame 4
Special Program: Rockwell Automation Preferred Product