Connection Cable, EtherNet, 4 Conductor, M12 Male, Right Angle Male

Item #: 999774

Cat #: 1585D-M4UBDE-20

UPC: 885630038384

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, M12 Male, M12 Right Angle Male, 20 meters, Teal, Halogen Free, PUR-Foil Braided Shielding

Overview

Connection Cable, EtherNet, 4 Conductor, M12 Male, M12 Right Angle Male, 20 meters, Teal, Halogen Free, PUR-Foil Braided Shielding

1585D-M4UBDE-20 Ethernet MediaMicro D-Code QD StyleStandardStraight Male4 conductors (2-pair)Teal 26AWG Flex LSZH PURFoil and Braided Shield100BASE-TX 100 Mbit/sMicro Style QD (D-code QD)Right Angle MalestandardBuild To Order Cable Lengths20.00 EA Standard

Also known as: 885630038384, 1585D-M4UBDE-20

Specifications

Type: Connection Cable
Color: Teal
Conductors: 2 Pair
Length: 20 m
Jacket: PUR, Polyurethane
Type: Connection Cable
Conductors: 2 Pair
Jacket: PUR, Polyurethane
Color: Teal
Length: 20 m