Heavy-Duty Mill DC Relay, 1143 RELAY

Item #: 999858

Cat #: 6011H23-103-15

UPC: 782113544625

to view pricing and more.
Documents & Guides
Heavy-Duty Mill DC Relay, 1143 Relay, 10 Amp, 230 Volt AC/DC

Overview

Heavy-Duty Mill DC Relay, 1143 Relay, 10 Amp, 230 Volt AC/DC

Mill-type DC relays are constructed for steel panel mounting with front connections. Each unit circuit block has a two-pole double break design with captive mounting screws and are interchangeable between relays. DC overload relays are designed for use on DC power circuits to monitor DC motor loading. Inverse time limit trip relays are normally set to trip between 125% and 175% of full load motor current. Instantaneous trip relays are normally set to trip between 200% and 300% of full load motor current.

Also known as: 782113544625, 6011H23-103-15

Specifications

Amps: 10
Volts AC: 230
Type: Relay, Mill Duty
Volts DC: 230
Amps: 10
Type: Relay, Mill Duty
Volts AC: 230
Volts DC: 230